Square D ZB5AVG1 Pilot Device, Mounting Base, Light Module, LED, White, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AVG1
  • Rexel Part Number:

    252168
  • UPC:

    78590138341

Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, White, 120 Volt AC

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AVG1

Rexel Part # 252168

UPC 78590138341

UNSPSC 39122216

Color White

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device, Mounting Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch