Square D ZB5AVG3 Pilot Device, Mounting Base, Light Module, LED, Green, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AVG3
  • Rexel Part Number:

    252175
  • UPC:

    78590138342

Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, Green, 120 Volt AC

$ 57.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AVG3

Rexel Part # 252175

UPC 78590138342

UNSPSC 39121512

Color Green

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device, Mounting Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch