Square D ZB5AW0B35 Pilot Device, Mounting Block, Lamp Module, LED Green, 24V, 1NO/1NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AW0B35
  • Rexel Part Number:

    252593
  • UPC:

    78590138780

Pilot Device, Mounting Block, Lamp Module, LED Green, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed Contact Blocks, 10 Amp

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AW0B35

Rexel Part # 252593

UPC 78590138780

UNSPSC 39122216

Amps 10

Color Green

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Screw

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch