Square D ZB5AW0G15 Pilot Device, Mounting Block, Lamp Module, LED White, 120V, 1NO/1NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AW0G15
  • Rexel Part Number:

    226576
  • UPC:

    78590138796

Pilot Device, Mounting Block, Lamp Module, LED White, 120 Volt AC, 1 Normally Open, 1 Normally Closed Contact Blocks, 10 Amp

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AW0G15

Rexel Part # 226576

UPC 78590138796

UNSPSC 39122216

Amps 10

Color White

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Screw

Poles 2

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch