Square D ZBVB6 Pilot Device, Light Module, LED Blue, 24V AC/DC, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBVB6
  • Rexel Part Number:

    263296
  • UPC:

    78590135542

Pilot Device, Light Module, LED Blue, 24 Volt AC/DC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

$ 52.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBVB6

Rexel Part # 263296

UPC 78590135542

UNSPSC 39122216

Color Blue

Family / Style ZBV

IP/NEMA Rating 1

Mounting Screw

Size 22.5 mm

Type Pilot Device

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch