Square D ZBVG1 Pilot Device, Light Module, LED White, 120V AC, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBVG1
  • Rexel Part Number:

    119957
  • UPC:

    78590135543

Pilot Device, Light Module, LED White, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

$ 52.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBVG1

Rexel Part # 119957

UPC 78590135543

UNSPSC 39122216

Color White

Family / Style ZBV

IP/NEMA Rating 1

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch