Square D ZBVG5 Pilot Device, Light Module, LED Yellow, 120VAC, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBVG5
  • Rexel Part Number:

    263308
  • UPC:

    78590135546

Pilot Device, Light Module, LED Yellow, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

$ 52.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBVG5

Rexel Part # 263308

UPC 78590135546

UNSPSC 39122216

Color Yellow

Family / Style ZBV

IP/NEMA Rating 1

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch