Square D ZBVM4 Pilot Device, Light Module, LED Red, 240V AC, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBVM4
  • Rexel Part Number:

    252988
  • UPC:

    78590135549

Pilot Device, Light Module, LED Red, 240 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

$ 52.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBVM4

Rexel Part # 252988

UPC 78590135549

UNSPSC 39122216

Color Red

Family / Style ZBV

IP/NEMA Rating 1

Size 22.5 mm

Type Pilot Device

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch