Allen-Bradley 800F-MD3CX10 Lamp Module, incandescent, Metal Latch Mount, 24V AC/DC, 1NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MD3CX10
  • Rexel Part Number:

    74060
  • UPC:

    78118045199

Lamp Module, incandescent, Metal Latch Mount, 24 Volt AC/DC, 1 Normally Open

$ 55.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MD3CX10

Rexel Part # 74060

UPC 78118045199

UNSPSC 39122216

Color Green

Family / Style 800F

Size 22.5 mm

Type Lamp Module

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch