Allen-Bradley 800F-MN3W Lamp Module, Integrated LED, White, 24V AC/DC, with Metal Latch

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MN3W
  • Rexel Part Number:

    76143
  • UPC:

    66246811963

Lamp Module, Integrated LED, White, 24 Volt AC/DC, Metal Latch

$ 43.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MN3W

Rexel Part # 76143

UPC 66246811963

UNSPSC 39121533

Color White

Family / Style 800F

Material Metal

Size 22.5 mm

Type Lamp Module

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch