Allen-Bradley 800F-MN5G Lamp Module, Integrated LED, Green, 120VAC, with Metal Latch

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MN5G
  • Rexel Part Number:

    75321
  • UPC:

    66246811966

Lamp Module, Integrated LED, Green, 120 Volt AC, Metal Latch

$ 43.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MN5G

Rexel Part # 75321

UPC 66246811966

UNSPSC 39121533

Color Green

Family / Style 800F

Material Metal

Size 22.5 mm

Type Lamp Module

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch