Allen-Bradley 800F-NUW Lamp Module, Integrated LED, 24-120V AC/DC, White, Latch Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-NUW
  • Rexel Part Number:

    454583
  • UPC:

    88563017936

Lamp Module, Integrated, White LED, 24 - 120 Volt AC/DC, Latch Mount, 10 per Package

$ 39.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-NUW

Rexel Part # 454583

UPC 88563017936

UNSPSC 39112102

Color White

Family / Style 800F

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Lamp Module

Volts AC Range 24

Volts DC Range 24

Place your Will Call order by clicking the cart button next to the appropriate Branch