Allen-Bradley 800F-PD3C Power Module, with Latch, 24V AC/DC, Incandescent, 22.5mm, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PD3C
  • Rexel Part Number:

    70284
  • UPC:

    66246812008

Power Module, with Latch, 24 Volt AC/DC, Incandescent, 22.5 mm, Plastic

$ 41.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PD3C

Rexel Part # 70284

UPC 66246812008

UNSPSC 39121533

Family / Style 800F

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Power Module

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch