Allen-Bradley 800F-PN2 Pendant Station, 1 Green Flush Push Button, 1 Red Pilot Light

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN2
  • Rexel Part Number:

    198799
  • UPC:

    78118047901

Pendant Station, 2 Devices, 1 Green Flush, Push Button, 1 Red Pilot Light, 24 Volt AC/DC, Mini Quick Disconnect Connector

$ 209.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN2

Rexel Part # 198799

UPC 78118047901

UNSPSC 39122216

Family / Style 800F

Material Plastic

Size 22.5 mm

Type Pendant Station

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch