Allen-Bradley 800F-PN3G Power Module, Integrated Green LED, 24V AC/DC, Screw Termination

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN3G
  • Rexel Part Number:

    73819
  • UPC:

    66246812013

Power Module, Plastic Latch Mount, Integrated Green LED, 24 Volt AC/DC, Screw Termination

$ 41.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN3G

Rexel Part # 73819

UPC 66246812013

UNSPSC 39121533

Color Green

Family / Style 800F

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Power Module, LED

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch