Allen-Bradley 800F-PN5WX11 Lamp Module, Integrated LED, 120VAC, White, Latch Mount, 1NO/NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-PN5WX11
  • Rexel Part Number:

    68803
  • UPC:

    78118065911

Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 1 Normally Open, 1 Normally Closed, Contact, 10 per Package

$ 66.46 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-PN5WX11

Rexel Part # 68803

UPC 78118065911

UNSPSC 39122216

Amps 10

Color White

Family / Style 800F

Material Plastic

Mounting Latch

Poles 2

Size 22.5 mm

Type Lamp Module

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch