Allen-Bradley 800F-Q3G Lamp Module, Integrated LED, 24V AC/DC, Green, Spring Clamp

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-Q3G
  • Rexel Part Number:

    70664
  • UPC:

    66246812043

Lamp Module, Integrated LED, 24 Volt AC/DC, Green, Spring Clamp, Latch Mount

$ 36.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-Q3G

Rexel Part # 70664

UPC 66246812043

UNSPSC 39121533

Color Green

Family / Style 800F

Material Plastic

Mounting Latch

Size 22.5 mm

Type Lamp Module

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch