Allen-Bradley 800F-X01V Contact Block, 22.5mm, Plastic, 1 Normally Closed, Low Volt

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-X01V
  • Rexel Part Number:

    75605
  • UPC:

    66246811900

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Low Volt, 10 per Package

$ 20.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-X01V

Rexel Part # 75605

UPC 66246811900

UNSPSC 39121533

Family / Style 800F

Material Plastic

Mounting Screw

Size 22.5 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch