Eaton E22D 22mm Lamp Block, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22D
  • Rexel Part Number:

    91881
  • UPC:

    782113466897

22.5 mm Non-Metallic Indicating Light Component, Full Voltage Light Unit, Unit with-out lamp.

$ 57.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22D

Rexel Part # 91881

UPC 782113466897

UNSPSC 39122221

Color Transparent

Family / Style E22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch