Eaton E22D24 22mm Lamp Block, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22D24
  • Rexel Part Number:

    313852
  • UPC:

    782113466927

22.5 mm Non-Metallic Indicating Light Component, Pre-Test Operator, Direct Voltage Light Unit, 24V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

$ 60.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22D24

Rexel Part # 313852

UPC 782113466927

UNSPSC 39122221

Color Transparent

Family / Style E22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch