Eaton E22DL24R 22mm Lamp Block, Red, LED, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22DL24R
  • Rexel Part Number:

    415541
  • UPC:

    782113552354

22.5 mm Non-Metallic Indicating Light Component, Red LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.

$ 95.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22DL24R

Rexel Part # 415541

UPC 782113552354

UNSPSC 39122221

Color Red

Family / Style E22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 24

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch