Eaton E22TL1 22mm Lamp Block, Transformer Light Unit, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22TL1
  • Rexel Part Number:

    91869
  • UPC:

    782113469669

22.5 mm Non-Metallic Indicating Light Component, Transformer Light Unit, 110/120V, 6V Lamp Voltage.

$ 95.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22TL1

Rexel Part # 91869

UPC 782113469669

UNSPSC 39122221

Color Transparent

Family / Style E22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 120

Volts AC Control Range 110-120

Place your Will Call order by clicking the cart button next to the appropriate Branch