Eaton M22-LED-B 22mm Lamp Block, Blue, LED, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-LED-B
  • Rexel Part Number:

    632953
  • UPC:

    786685277592

Blue LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

$ 35.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-LED-B

Rexel Part # 632953

UPC 786685277592

UNSPSC 39121544

Color Blue

Family / Style M22

Mounting 22.5 mm

Type Lamp Block

Volts AC Control 12

Volts AC Control Range 12-30

Volts DC Control 12

Volts DC Control Range 12-30

Place your Will Call order by clicking the cart button next to the appropriate Branch