Allen-Bradley 800F-11BE186 Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-11BE186
  • Rexel Part Number:

    28554
  • UPC:

    78118018910

Legend Plate, 30 x 40 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "RESET", 22.5 mm Opening

$ 6.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-11BE186

Rexel Part # 28554

UPC 78118018910

UNSPSC 39122221

Color Black

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 40 mm

Type Legend Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch