Allen-Bradley 800F-12BE100 Legend Plate, 30 x 50mm, 22.5mm Opening, Black, White Text

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-12BE100
  • Rexel Part Number:

    75985
  • UPC:

    66246820893

Legend Plate, 30 x 50 mm, 2 Piece, Snap In, Black, with White Text, "Custom Text/Symbols", 22.5 mmm Opening

$ 3.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-12BE100

Rexel Part # 75985

UPC 66246820893

UNSPSC 39121533

Color Black

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 50 mm

Type Legend Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch