Allen-Bradley 800F-34AE100K Custom Engraved Nameplate, 22mm, Black, Metal, Standard, 800F

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-34AE100K
  • Rexel Part Number:

    118631
  • UPC:

    78118014778

Custom Engraved Nameplate, 22mm, Black Background, Metal, Standard Size, 30mm x 40mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

$ 9.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-34AE100K

Rexel Part # 118631

UPC 78118014778

UNSPSC 39122221

Color Black

Material Metal

Size Standard

Place your Will Call order by clicking the cart button next to the appropriate Branch