Square D ZB2BY2307 Pilot Device, Legend Plate, 30mm x 40mm, Black, White Text, UP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB2BY2307
  • Rexel Part Number:

    17313
  • UPC:

    78590125480

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Black, White Text, UP

$ 4.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB2BY2307

Rexel Part # 17313

UPC 78590125480

UNSPSC 39122216

Color Black/White

Family / Style ZB2

Size 22.5 mm

Type Legend Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch