Allen-Bradley 800F-12BE178 Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-12BE178
  • Rexel Part Number:

    38867
  • UPC:

    78118020311

Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "POWER ON", 22.5 mm Opening

$ 6.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-12BE178

Rexel Part # 38867

UPC 78118020311

UNSPSC 39122221

Color Black

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 50 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch