Allen-Bradley 800F-34BE165 Legend Plate, 30 x 40mm, 22.5mm Opening, Black, White Text

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-34BE165
  • Rexel Part Number:

    28407
  • UPC:

    78118025845

Legend Plate, 30 x 40 mm, 1 Piece, Black, with White Text, "OFF-ON", 22.5 mmm Opening

$ 6.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-34BE165

Rexel Part # 28407

UPC 78118025845

UNSPSC 39122216

Color Black

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 40 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch