Allen-Bradley 800F-34WE186 Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece, White, Black Text

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-34WE186
  • Rexel Part Number:

    32929
  • UPC:

    78118026223

Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening

$ 6.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-34WE186

Rexel Part # 32929

UPC 78118026223

UNSPSC 39121533

Color White

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 40 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch