Allen-Bradley 800F-35BE100S Legend Plate, 30 x 50mm, 22.5mm Opening, 1 Piece, Custom Text

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-35BE100S
  • Rexel Part Number:

    28451
  • UPC:

    78118014789

Legend Plate, 30 x 50 mm, 1 Piece, Black, with White, Custom Text, 22.5 mm Opening

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-35BE100S

Rexel Part # 28451

UPC 78118014789

UNSPSC 39122221

Color Black

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 30 x 50 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch