Square D ZBY1912 Pilot Device, Legend Sheets, 66 Round, Peel-Off, per Card

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBY1912
  • Rexel Part Number:

    253395
  • UPC:

    78590137878

Pilot Device, Legend Sheets, 66 Round, Peel-Off, per Card, ARROW

$ 10.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBY1912

Rexel Part # 253395

UPC 78590137878

UNSPSC 39122216

Color White/Black

Family / Style ZBY

Mounting Device

Size 22.5 mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch