Square D ZBY2387 Pilot Device, Legend Plate, Black, White Text (HAND-OFF-AUTO)

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBY2387
  • Rexel Part Number:

    119906
  • UPC:

    78590109416

Pilot Device, Legend Plate, Black, White Text (HAND-OFF-AUTO), 22.5 mm

$ 3.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBY2387

Rexel Part # 119906

UPC 78590109416

UNSPSC 39122216

Color Black/White

Family / Style ZBY

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch