Square D ZBY8330 Pilot Device, Legend Plate, Circular, Yellow/Black (EMERGENCY STOP)

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBY8330
  • Rexel Part Number:

    165119
  • UPC:

    78590135592

Pilot Device, Legend Plate, 90 mm, Circular, Yellow, Black Text, (EMERGENCY STOP)

$ 3.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBY8330

Rexel Part # 165119

UPC 78590135592

UNSPSC 39122216

Color Yellow

Diameter 90 mm

Family / Style ZBY

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch