ABB M3SS4-10B 22mm Selector Switch, Lever Type, Black, Modular

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    M3SS4-10B
  • Rexel Part Number:

    673255
  • UPC:

    662019232577

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

$ 12.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # M3SS4-10B

Rexel Part # 673255

UPC 662019232577

UNSPSC 39122217

Color Black

Family / Style Modular

IP/NEMA Rating 1

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch