Allen-Bradley 800FM-SB32 Selector Switch, 22.5mm, Momentary, 3 Position, Metal, Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-SB32
  • Rexel Part Number:

    75023
  • UPC:

    66207381034

Selector Switch, 3 Position, Momentary, Metal, Standard Knob, 22.5 mm, Operator Only

$ 19.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-SB32

Rexel Part # 75023

UPC 66207381034

UNSPSC 39121513

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Need technical drawing pls. showing dimensions.

Asked by: Pete
  • 2017-01-17T10:38CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_75023, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch