Allen-Bradley 800G-SM2 Selector Switch, 2 Position, Maintained, Plastic, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800G-SM2
  • Rexel Part Number:

    66811
  • UPC:

    61132053564

Selector Switch, 2 Position, Black Knob, Maintained, Plastic, 22.5 mm

$ 73.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800G-SM2

Rexel Part # 66811

UPC 61132053564

UNSPSC 39121513

Color Black

Family / Style 800G

IP/NEMA Rating 4X

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch