Eaton E22VBG1 22mm Selector Switch, Lever Type, Black, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22VBG1
  • Rexel Part Number:

    720002
  • UPC:

    782113469744

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 24.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22VBG1

Rexel Part # 720002

UPC 782113469744

UNSPSC 39122217

Color Black

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch