GE P9CSVD5N Selector Switch, 2 Position, Chrome, Momentary, Cam D, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CSVD5N
  • Rexel Part Number:

    790936
  • UPC:

    017018903735

Selector Switch, 2 Position, Black, Lever, Round Polished Chrome, Spring Return Right to Left, Cam D, 22.5 mm

$ 16.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CSVD5N

Rexel Part # 790936

UPC 017018903735

UNSPSC 39122216

Color Black

Family / Style P9C

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch