Square D ZB5AD2 Selector Switch, 2 Position, Maintained, Black Knob, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AD2
  • Rexel Part Number:

    14920
  • UPC:

    78590135483

Selector Switch, 2 Position, Maintained, Black Knob, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13

$ 24.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AD2

Rexel Part # 14920

UPC 78590135483

UNSPSC 39121512

Color Black

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch