Intermatic ET1125C Time Switch, SPST, 24-Hour

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    ET1125C
  • Rexel Part Number:

    202705
  • UPC:

    078275109957

24-Hour Time Switch, SPST, (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1 HP/2 HP, NEMA1.

$ 183.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # ET1125C

Rexel Part # 202705

UPC 078275109957

UNSPSC 39121504

Amps 30

Range 24 hr

Type Electronic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch