Intermatic T103R Mechanical Timer, 24-Hour, DPST, NEMA 3R

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    T103R
  • Rexel Part Number:

    88256
  • UPC:

    078275020061

24-Hour Time Switch, DPST, 125V, 40A, HP Rating: 2HP, 125V Motor, NEMA 3R.

$ 132.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # T103R

Rexel Part # 88256

UPC 078275020061

UNSPSC 39121504

Amps 40

Range 24 hr

Type Mechanical

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch