Intermatic T173R NEMA 3r - Steel Case 125 V Dpst

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    T173R
  • Rexel Part Number:

    169717
  • UPC:

    078275173026

Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, With Skipper And On/off Tripper, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 916, Csa (canada And Us), Csa C22.2, Voltage Rating: 1

$ 193.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # T173R

Rexel Part # 169717

UPC 078275173026

UNSPSC 39122208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch