Eaton CCH3225 Breaker, Molded Case, Type CC, 3P, 225A, 240VAC, 25kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CCH3225
  • Rexel Part Number:

    117140
  • UPC:

    782113322100

Breaker, Molded Case, Type CC, 3-Pole 225 Amp, 240 Volt AC, 25 kAIC

$ 3,666.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CCH3225

Rexel Part # 117140

UPC 782113322100

UNSPSC 39121601

Amps 225

Family / Style CCH

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch