Eaton ED2150 Breaker, Molded Case, 2P, 150A, 240VAC, 125VDC, 65kAIC, Load Lugs

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ED2150
  • Rexel Part Number:

    110362
  • UPC:

    786679456347

Breaker, Molded Case, 2-Pole, 150 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only

$ 600.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ED2150

Rexel Part # 110362

UPC 786679456347

UNSPSC 39121616

Amps 150

Family / Style ED

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch