Eaton ED3110 Breaker, Molded Case, 3P, 110A, 240VAC, 125VDC, 65kAIC, Load Lugs

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ED3110
  • Rexel Part Number:

    659121
  • UPC:

    782114983362

Breaker, Molded Case, 3-Pole, 110 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only

$ 1,485.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ED3110

Rexel Part # 659121

UPC 782114983362

UNSPSC 39121616

Amps 110

Family / Style ED

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch