Eaton ED3175 175A, 3P, 240V, 125VDC, Type ED, 65 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ED3175
  • Rexel Part Number:

    110442
  • UPC:

    786679455203

175 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 1,485.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ED3175

Rexel Part # 110442

UPC 786679455203

UNSPSC 39121616

Amps 175

Family / Style ED

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch