Eaton EDB3200 Breaker, Molded Case, 3P, 200A, 240VAC, 125VDC, 22kAIC, Load Lugs

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EDB3200
  • Rexel Part Number:

    37686
  • UPC:

    782116152742

Breaker, Molded Case, 3-Pole, 200 Amp, 240 Volt AC, 125 Volt DC, 22 kAIC, Load Terminals Only

$ 1,336.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EDB3200

Rexel Part # 37686

UPC 782116152742

UNSPSC 39121616

Amps 200

Family / Style EDB

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch