Eaton EHD1015L 15A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EHD1015L
  • Rexel Part Number:

    294529
  • UPC:

    786679156605

15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.

$ 225.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EHD1015L

Rexel Part # 294529

UPC 786679156605

UNSPSC 39121616

Amps 15

Family / Style EHD

Interrupt Rating AC 14000

Mounting Panel

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch