Eaton FD1020 Breaker, Molded Case, 20A, 1P, 277V, 125VDC, Type EHD, 14 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FD1020
  • Rexel Part Number:

    85794
  • UPC:

    786679312117

20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 541.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FD1020

Rexel Part # 85794

UPC 786679312117

UNSPSC 39121616

Amps 20

Family / Style FD

Interrupt Rating AC 35000

Mounting Panel

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch